- Bolt & Nut Anchor Shackle
- 2" Bail Size
- Alloy Steel
| Type | Secured Bolt & Nut Shackle |
| Material | Alloy Steel |
| Bail Size | 2 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Working Load Limit | 100000 lb |
| Weight | 42.0 LB |
| Type | Secured Bolt & Nut Shackle |
| Material | Alloy Steel |
| Bail Size | 2 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Working Load Limit | 100000 lb |
| Weight | 42.0 LB |