- Grade 63 Clevis Slip Hook
- Jaw & Clevis Pin Mounted
- 2,750 lb Working Load Limit
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Color | Orange |
| Chain Size | 1/4 in |
| Material | Alloy Steel |
| Working Load Limit | 2750 lb |
| Weight | 0.5 LB |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Color | Orange |
| Chain Size | 1/4 in |
| Material | Alloy Steel |
| Working Load Limit | 2750 lb |
| Weight | 0.5 LB |