- Big Orange Grade 43 Clevis Slip Hook
- Jaw & Clevis Pin Mounted
- 2,600 lb Working Load Limit
| Mounting | Jaws & Clevis Pin |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Carbon Steel |
| Chain Size | 1/4 in |
| Working Load Limit | 2600 lb |
| Weight | 0.5 LB |
| Mounting | Jaws & Clevis Pin |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Carbon Steel |
| Chain Size | 1/4 in |
| Working Load Limit | 2600 lb |
| Weight | 0.5 LB |