- Grade 63 Clevis Slip Hook
- Jaw & Clevis Pin Mounted
- 14,200 lb Working Load Limit
| Chain Size | 5/8 in |
| Working Load Limit | 14200 lb |
| Material | Alloy Steel |
| Color | Orange |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 5.0 LB |
| Chain Size | 5/8 in |
| Working Load Limit | 14200 lb |
| Material | Alloy Steel |
| Color | Orange |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 5.0 LB |