- 2 ton Capacity
- 10 ft Lift Height
- 15 9/16 in Headroom
- 74 lb Pull to Lift Load
features
- Patented hand chain cover rotates a full 360°, allowing loads to be lifted, positioned or pulled from virtually any angle
- Standard load limiter for simple, automatic overload protection
- Weston-style braking system provides reliable positive load control
- Powder-coated finish for corrosion protection
- All internal gears and pinions are heat-treated steel for high strength and long life
- Chain guide and stripper assure load chain alignment
- Precision four-pocket lift wheel - fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain
- Hardened alloy steel load chain assures high strength and long wear life
- Minimal maintenance - easily disassembled, requiring no special tools
- Lifetime warranty against defects in materials and workmanship
- Meets ASME B30.16 and European CE standard
| Headroom | 15.5625 in |
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 2.00 tons |
| Pull to Lift Load | 74 lb |
| No. of Falls | 1 |
| Length | 15 9/16 in |
| Type | Hand Chain Hoist |
| Control Type | Manual |
| Weight | 45.0 LB |
| EAN or UPC | 43927756292 |

