- 1 1/2 ton Capacity
- 10 ft Lift Height
- 14.2 in Headroom
- 64 lb Pull to Lift Load
features
- Capacities up to 6 tons, standard lifts up to 20 feet
- Rugged, yet lightweight, design and construction can be easily transported and used in confined spaces
- Easy free chaining for quick take up and positioning – designed not to accidentally free chain while under load
- Enclosed Weston type load brake stays clean and dry for positive load positioning
- Powder coated housing, zinc-plated components and gold chromate chain for added corrosion protection
- Options include internal overload limiter and shipyard hooks
- Lifetime warranty
| Lift Height | 10 ft |
| Length | 14.200 in |
| Headroom | 14.2 in |
| Capacity Wt. [Nom] | 1 1/2 tons |
| Pull to Lift Load | 64 lb |
| Handle Length | 10 1/4 in |
| Control Type | Manual |
| No. of Falls | 1 |
| Width | 6 3/4 in |
| Weight | 29.0 LB |
| EAN or UPC | 43927601585 |

