- Hook Mounted Hoist
- 1/4 ton Capacity
- 10 ft Lift Height
- 21 5/8 in Headroom
features
- Overload clutch prevents lifting beyond load capacity, which may damage the hoist or supporting structure or cause injury to the operator
- H4 duty motor classification rated for heavy-duty use
- Class F insulation and thermal switch in motor winding reduces motor overheating
- Helical gears are oil bath lubricated, which provides better wear while reducing noise
- Powder coat painted housing and corrosion-resistant zinc-plated chain provide superior protection against the elements
- Hard wired power and pendant cords reduces risk of corrosion and loose connections
- Open design allows quick access to AC brake
- Easy access to control panel and simple wiring change to switch voltages
- Optional Variable Frequency Drive (VFD) with three-step infinitely variable pendant allows operator to adjust lifting speeds without interruption (US Hoists)
- single and two-speed units standard (Canadian Hoists)
- Many competitors only offer a two-step pendant requiring service interruption to change lift speeds
- Efficiently designed gear train allows a smaller horsepower motor to operate at the same speeds and duty as the competition and reduces energy consumption
- Made in the USA
- Lifetime warranty
- CSA/US approved
options
- Rigid top hook suspension
- AC power supply: 115/230 1-60 HZ
- 230/460 3-60 reconnectable voltage
- Built-in compliance with ASME/ANSI B30.16, ASME HST-1 and NEC electrical codes
- Rugged NEMA 4x control station
- 115 V and 230 V available in the US
- 575 V available for Canada
- Polyethylene chain bucket included (standard)
- Metric rated
| Headroom | 16.8 in |
| Control Type | 1-Speed |
| Length | 21 5/8 in |
| Phase | Three Phase |
| Voltage Rating | 230/460 V |
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 0.25 tons |
| No. of Falls | 1 |
| Frequency | 60 Hz |
| Lifting Speed | 32 ft/min |
| Weight | 90.0 LB |
| EAN or UPC | 43927440795 |


