- Heavy Pattern Bronze Water Gauge
features
- Use for all types of liquid level verification
- Ball checks standard
- Glass and rod not included
| Pipe Size | 0.5 in |
| Type | Water Gauges |
| Body Material | Bronze |
| Handle Material | Aluminum |
| Weight | 1.75 LB |
| Pipe Size | 0.5 in |
| Type | Water Gauges |
| Body Material | Bronze |
| Handle Material | Aluminum |
| Weight | 1.75 LB |