- Air Cock
- 1/4 in (NPT) Inlet
| Operating Temp. | 500 °F [Max] |
| Connection Type | Male/Female Hex Shoulder |
| Handle Type | Tee Handle |
| Material | Brass |
| Inlet Size | 1/4 in NPT |
| Operating Pressure [Max] | 80 psig |
| Weight | 0.15 LB |
| Operating Temp. | 500 °F [Max] |
| Connection Type | Male/Female Hex Shoulder |
| Handle Type | Tee Handle |
| Material | Brass |
| Inlet Size | 1/4 in NPT |
| Operating Pressure [Max] | 80 psig |
| Weight | 0.15 LB |