- 1 Groove
- 2" Outside Diameter
- A (4L) Belt Size
- 1/2" Finished Bore
- Made of Die Cast
description
- These die-cast pulleys are manufactured with a zinc alloy "Zamak" to provide strength and consistent quality. The v-groove and bore are machined together to ensure concentricity for smooth, quiet performance.
applications
- Fractional horsepower
- HVAC
- Commercial machinery
- Corrosive environments
| Inch/Metric | Inch |
| Material | Die Cast |
| Belt Match | 1 |
| Length Through Bore | 1.0625 in |
| Belt Width | 0.5 in |
| Finished Bore | 1/2 in |
| Type | Solid |
| Hub Projection | 7/16 in |
| No. of Grooves | 1 |
| Outside Dia. | 2 in |
| Belt Size | A, 4L |
| Overall Length | 1.0625 in |
| Weight | 0.3 LB |

