- 3 Step Pulley
- 4L Belt Size
- .625" Bore. 2.85" Step 1 P.D.
- 3.85" Step 2 P.D.
- 4.85" Step 3 P.D.
description
- Die-cast zinc alloy "Zamak" for strength and long life. Available in two, three or four steps to accommodate a large variety of speed variations. May be used individually with a single groove pulley or in any combination to achieve the ideal speeds required for the application.
| No. of Steps | 3 |
| Step Pitch Diameter 2 | 3.85 in |
| Finished Bore | 5/8 in |
| Step Pitch Diameter 3 | 4.85 in |
| Outside Dia. | 5 in |
| Step Pitch Diameter 4 | N/A |
| Belt Size | 4L |
| Step Pitch Diameter 1 | 2.85 in |
| Largest O.D. | 5 in |
| Weight | 1.51 LB |

