- 1 5/8" ID x 1 3/4" OD x 3" Long Journal Roller Bearing Outer Race
| Oil Hole | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring Only |
| O.D. | 1.75 in |
| End Type | N/A |
| I.D. | 1 5/8 in |
| Precision Ground | No |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| Enclosure | N/A |
| Weight | 0.271 LB |
| EAN or UPC | 644075207287 |

