- Standard Capacity Ball Bearing
- Self-Aligning
- 35 mm ID x 80 mm OD x 21 mm Wide
- Open
- No Snap Ring
| Seal Type | Unsealed |
| icNumber | 7696149 |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 21 mm |
| Locking Device | No Locking Device |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Material | Steel |
| Capacity | Standard Capacity |
| Bearing Design | Self-Aligning |
| Bore Type | Round Bore |
| Bearing Type | Self-Aligning |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Preload Level | None |
| Lubricant | Oil Preservative |
| O.D. | 80 mm |
| Radial Internal Clearance | Normal |
| I.D. | 35 mm |
| Contact Angle | N/A |
| O.D. Type | Straight |
| Cage Material | Steel |
| Weight | 1.124 LB |
| EAN or UPC | 644075109789 |

