- Standard Capacity Ball Bearing
- Self-Aligning
- 45 mm ID x 100 mm OD x 25 mm Wide
- Open
- No Snap Ring
| icNumber | 7696152 |
| Rows of Balls | Double |
| Outer Ring Width | 25 mm |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | N/A |
| Material | Steel |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Seal Material | None |
| Bearing Design | Self-Aligning |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| Preload Level | None |
| No. in Set | Single Bearing |
| Precision | Standard |
| Cage Material | Steel |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Weight | 2.11 LB |
| EAN or UPC | 644075109833 |

