- Standard Capacity Ball Bearing
- Deep Groove Design
- 20 mm ID x 42 mm OD x 8 mm Wide
- Open
- No Snap Ring
| Outer Ring Width | 8 mm |
| Precision | Standard |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Seal Material | None |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Seal Type | Unsealed |
| I.D. | 20 mm |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| O.D. | 42 mm |
| Material | Steel |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| icNumber | 7696815 |
| Bearing Design | Deep Groove Design |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Weight | 0.11 LB |
| EAN or UPC | 644075154284 |

