- Standard Capacity Ball Bearing
- Deep Groove Design
- 30 mm ID x 55 mm OD x 9 mm Wide
- Double Shielded
- No Snap Ring
| Bearing Type | Radial |
| Seal Material | Metal |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| icNumber | 7696105 |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| O.D. Type | Straight |
| Lubricant | General Purpose |
| Material | Steel |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Preload Level | None |
| I.D. | 30 mm |
| Seal Type | Non-Contact Seals |
| No. in Set | Single Bearing |
| Precision | Standard |
| Outer Ring Width | 9 mm |
| Inch/Metric | Metric Bore |
| O.D. | 55 mm |
| Weight | 0.198 LB |
| EAN or UPC | 644075155359 |

