- Radial Bearing
- 40 mm ID x 90 mm OD x 23 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Bore Type | Round Bore |
| Weight | 1.62 LB |
| EAN or UPC | 644075156790 |

