- Standard Capacity Ball Bearing
- Self-Aligning
- 15 mm ID x 35 mm OD x 14 mm Wide
- Double Sealed
- No Snap Ring
| Bore Type | Round Bore |
| Lubricant | General Purpose |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 14 mm |
| I.D. | 15 mm |
| Seal Material | Rubber |
| Bearing Design | Self-Aligning |
| Bearing Type | Self-Aligning |
| icNumber | 7696211 |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| O.D. | 35 mm |
| Material | Steel |
| Contact Angle | N/A |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Preload Level | None |
| Precision | Standard |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Rows of Balls | Double |
| Weight | 0.128 LB |
| EAN or UPC | 644075112499 |

