- Standard Capacity Ball Bearing
- Self-Aligning
- 25 mm ID x 52 mm OD x 18 mm Wide
- Double Sealed
- No Snap Ring
| Locking Device | No Locking Device |
| Precision | Standard |
| Preload Level | None |
| Outer Ring Width | 18 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Capacity | Standard Capacity |
| Rows of Balls | Double |
| Lubricant | General Purpose |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Bearing Type | Self-Aligning |
| Cage Type | Metal |
| Material | Steel |
| Cage Material | Steel |
| Contact Angle | N/A |
| Enclosure | Double Sealed |
| Bearing Design | Self-Aligning |
| icNumber | 7696214 |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Weight | 0.359 LB |
| EAN or UPC | 644075112567 |

