- Radial Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| O.D. | 52 mm |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| I.D. | 25 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Weight | 0.342 LB |
| EAN or UPC | 644075157841 |

