- Radial Bearing
- 35 mm ID x 72 mm OD x 23 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| I.D. | 35 mm |
| O.D. | 72 mm |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.888 LB |
| EAN or UPC | 644075158008 |

