- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Ring Modification | None |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Radial Internal Clearance | Normal |
| I.D. | 110 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 16.314 LB |
| EAN or UPC | 644075160087 |

