- Radial Bearing
- 130 mm ID x 230 mm OD x 64 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance | Normal |
| I.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| O.D. | 230 mm |
| Enclosure | Unsealed |
| Ring Modification | None |
| Weight | 25.728 LB |
| EAN or UPC | 644075163323 |

