- Radial Bearing
- 150 mm ID x 270 mm OD x 73 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| I.D. | 150 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 270 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Weight | 40.785 LB |
| EAN or UPC | 644075160681 |

