- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Ring Modification | None |
| Bore Type | Tapered Bore |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Weight | 6.459 LB |
| EAN or UPC | 644075214087 |

