- Radial Bearing, Extra Capacity
- 65 mm ID x 140 mm OD x 48 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Polyamide Cage
| O.D. | 140 mm |
| Bearing Type | Radial Bearing, Extra Capacity |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Enclosure | Unsealed |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 8.73 LB |
| EAN or UPC | 644075165198 |

