- Radial Bearing, Extra Capacity
- 85 mm ID x 180 mm OD x 60 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Polyamide Cage
| Bearing Type | Radial Bearing, Extra Capacity |
| Cage Material | Polyamide (Molded Nylon) |
| Ring Modification | None |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| I.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Weight | 16.38 LB |
| EAN or UPC | 644075165921 |

