- Radial Bearing
- 300 mm ID x 460 mm OD x 118 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| I.D. | 300 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| O.D. | 460 mm |
| Bearing Type | Radial Bearing |
| Weight | 159.393 LB |
| EAN or UPC | 644075172745 |

