- Radial Bearing
- 320 mm ID x 480 mm OD x 121 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| O.D. | 480 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| I.D. | 320 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Weight | 171.518 LB |
| EAN or UPC | 644075172783 |

