- Radial Bearing
- 130 mm ID x 210 mm OD x 64 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| I.D. | 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| O.D. | 210 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Ring Modification | None |
| Weight | 19.599 LB |
| EAN or UPC | 644075173490 |

