- Standard Capacity Ball Bearing
- Self-Aligning
- 65 mm ID x 140 mm OD x 48 mm Wide
- Open
- No Snap Ring
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Precision | Standard |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7698965 |
| Cage Material | Steel |
| Cage Type | Metal |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Bore Type | Tapered Bore |
| O.D. | 140 mm |
| Seal Material | None |
| Rows of Balls | Double |
| I.D. | 65 mm |
| Bearing Design | Self-Aligning |
| Contact Angle | N/A |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 48 mm |
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Weight | 6.944 LB |
| EAN or UPC | 644075114387 |

