- Radial Bearing, Extra Capacity
- 140 mm ID x 210 mm OD x 69 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Polyamide Cage
| Bearing Type | Radial Bearing, Extra Capacity |
| Enclosure | Unsealed |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| O.D. | 210 mm |
| I.D. | 140 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 19.18 LB |
| EAN or UPC | 644075180153 |

