- Thrust Bearing
- 180 mm ID x 300 mm OD x 73 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 300 mm |
| Enclosure | Unsealed |
| Ring Modification | None |
| Bearing Type | Thrust |
| Radial Internal Clearance | Normal |
| I.D. | 180 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Weight | 56.0 LB |
| EAN or UPC | 644075184472 |

