- Thrust Bearing
- 260 mm ID x 420 mm OD x 95 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| I.D. | 260 mm |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| O.D. | 420 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 113.537 LB |
| EAN or UPC | 644075184618 |

