- Thrust Bearing
- 75 mm ID x 160 mm OD x 51 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Cage Material | Brass/Bronze |
| Bearing Type | Thrust |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Weight | 10.141 LB |
| EAN or UPC | 644075184922 |

