- 35 mm ID x 72 mm OD x 18.25 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| O.D. | 72 mm |
| Cone Width | 17 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 35 mm |
| Cup Width | 15 mm |
| Weight | 0.705 LB |
| EAN or UPC | 644075185837 |
| O.D. | 72 mm |
| Cone Width | 17 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 35 mm |
| Cup Width | 15 mm |
| Weight | 0.705 LB |
| EAN or UPC | 644075185837 |