- 40 mm ID x 80 mm OD x 19.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 16 mm |
| O.D. | 80 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 40 mm |
| Cone Width | 18 mm |
| Weight | 0.926 LB |
| EAN or UPC | 644075185851 |
| Cup Width | 16 mm |
| O.D. | 80 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 40 mm |
| Cone Width | 18 mm |
| Weight | 0.926 LB |
| EAN or UPC | 644075185851 |