- 80 mm ID x 140 mm OD x 28.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 22 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Cone Width | 26 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 3.505 LB |
| EAN or UPC | 644075186087 |
| Cup Width | 22 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Cone Width | 26 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 3.505 LB |
| EAN or UPC | 644075186087 |