- 95 mm ID x 170 mm OD x 34.5 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 170 mm |
| I.D. | 95 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 32 mm |
| Cup Width | 27 mm |
| Cone/Cup | Cup/Cone |
| Weight | 7.598 LB |
| EAN or UPC | 644075186162 |
| O.D. | 170 mm |
| I.D. | 95 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 32 mm |
| Cup Width | 27 mm |
| Cone/Cup | Cup/Cone |
| Weight | 7.598 LB |
| EAN or UPC | 644075186162 |