- 200 mm ID x 360 mm OD x 64 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 48 mm |
| I.D. | 200 mm |
| Cone Width | 58 mm |
| O.D. | 360 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 55.776 LB |
| EAN or UPC | 644075186391 |
| Cup Width | 48 mm |
| I.D. | 200 mm |
| Cone Width | 58 mm |
| O.D. | 360 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 55.776 LB |
| EAN or UPC | 644075186391 |