- 15 mm ID x 42 mm OD x 14.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| O.D. | 42 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 11 mm |
| I.D. | 15 mm |
| Cone Width | 13 mm |
| Weight | 0.198 LB |
| EAN or UPC | 644075186438 |
| Tolerance | Class 2 (Standard) |
| O.D. | 42 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 11 mm |
| I.D. | 15 mm |
| Cone Width | 13 mm |
| Weight | 0.198 LB |
| EAN or UPC | 644075186438 |