- 17 mm ID x 47 mm OD x 15.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cup Width | 12 mm |
| Cone Width | 14 mm |
| I.D. | 17 mm |
| O.D. | 47 mm |
| Weight | 0.287 LB |
| EAN or UPC | 644075186445 |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cup Width | 12 mm |
| Cone Width | 14 mm |
| I.D. | 17 mm |
| O.D. | 47 mm |
| Weight | 0.287 LB |
| EAN or UPC | 644075186445 |