- 80 mm ID x 170 mm OD x 42.5 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 170 mm |
| Cup Width | 33 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 39 mm |
| I.D. | 80 mm |
| Weight | 8.818 LB |
| EAN or UPC | 644075186698 |
| O.D. | 170 mm |
| Cup Width | 33 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 39 mm |
| I.D. | 80 mm |
| Weight | 8.818 LB |
| EAN or UPC | 644075186698 |