- 110 mm ID x 240 mm OD x 54.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 50 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 110 mm |
| Cup Width | 42 mm |
| O.D. | 240 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 26.896 LB |
| EAN or UPC | 644075186773 |
| Cone Width | 50 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 110 mm |
| Cup Width | 42 mm |
| O.D. | 240 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 26.896 LB |
| EAN or UPC | 644075186773 |