- Yoke Type Track Roller
- 30 mm ID x 72 mm OD x 23.8 mm Wide
- Shielded
- Straight OD
| Inch/Metric | Metric |
| Roller Type | Straight |
| Overall Width | 23.8 mm |
| Roller Dia. | 72 mm |
| Roller Width | 23.8 mm |
| I.D. | 30 mm |
| Bearing Type | Double Row Ball Bearing |
| Material | Steel |
| Enclosure | Shielded |
| Weight | 1.1 LB |
| EAN or UPC | 644075207997 |

