- Yoke Type Track Roller
- 20 mm ID x 52 mm OD x 20.6 mm Wide
- Shielded
- Crowned OD
| Bearing Type | Double Row Ball Bearing |
| Roller Width | 20.6 mm |
| Enclosure | Shielded |
| Inch/Metric | Metric |
| Overall Width | 20.6 mm |
| I.D. | 20 mm |
| Material | Steel |
| Roller Type | Crowned |
| Roller Dia. | 52 mm |
| Weight | 0.51 LB |
| EAN or UPC | 644075208062 |

