- Yoke Type Track Roller
- 30 mm ID x 72 mm OD x 23.8 mm Wide
- Shielded
- Crowned OD
| Roller Dia. | 72 mm |
| Enclosure | Shielded |
| Roller Width | 23.8 mm |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Bearing Type | Double Row Ball Bearing |
| Material | Steel |
| Roller Type | Crowned |
| Overall Width | 23.8 mm |
| Weight | 1.1 LB |
| EAN or UPC | 644075208086 |

