- 45 mm ID x 100 mm OD x 27.25 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 45 mm |
| O.D. | 100 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 18 mm |
| Cone Width | 25 mm |
| Cone/Cup | Cup/Cone |
| Weight | 2.017 LB |
| EAN or UPC | 644075186902 |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 18 mm |
| Cone Width | 25 mm |
| Cone/Cup | Cup/Cone |
| Weight | 2.017 LB |
| EAN or UPC | 644075186902 |