- 60 mm ID x 130 mm OD x 33.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 31 mm |
| Cup Width | 22 mm |
| Weight | 4.255 LB |
| EAN or UPC | 644075186933 |
| Cone/Cup | Cup/Cone |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 31 mm |
| Cup Width | 22 mm |
| Weight | 4.255 LB |
| EAN or UPC | 644075186933 |