- 85 mm ID x 180 mm OD x 44.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| O.D. | 180 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 41 mm |
| Cup Width | 28 mm |
| I.D. | 85 mm |
| Weight | 9.921 LB |
| EAN or UPC | 644075186995 |
| Cone/Cup | Cup/Cone |
| O.D. | 180 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 41 mm |
| Cup Width | 28 mm |
| I.D. | 85 mm |
| Weight | 9.921 LB |
| EAN or UPC | 644075186995 |